- 1 in Diameter
- 8 in Overall Length
- HSS Material
- 120 degree Point Angle
- Spiral Flute Type
| Drill Style | Spotting |
| Shank Size - Metric | 25.4 mm |
| Shank Type | Straight |
| Flute Length | 1.75 in |
| Diameter - Decimal | 1 in |
| Diameter - Metric | 25.40 mm |
| Coating | Bright |
| Shank Size | 1 in |
| Shank Length | 6.25 in |
| Material | HSS |
| Diameter - Fraction | 1 in |
| Flute Length - Metric | 44.45 mm |
| Point Angle | 120 degree |
| No. of Flutes | 2 |
| Shank Length - Metric | 158.75 mm |
| Overall Length | 8 in |
| Weight | 0.0 LB |

