- 5/8 in Diameter
- 7.125 in Overall Length
- HSS Material
- 120 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 139.7 mm |
| No. of Flutes | 2 |
| Material | HSS |
| Diameter - Decimal | 0.625 in |
| Flute Length | 1.625 in |
| Drill Style | Spotting |
| Point Angle | 120 degree |
| Shank Type | Straight |
| Shank Size - Metric | 15.88 mm |
| Flute Length - Metric | 41.27 mm |
| Shank Size | 0.625 in |
| Overall Length | 7.125 in |
| Coating | Bright |
| Diameter - Fraction | 5/8 in |
| Shank Length | 5.5 in |
| Weight | 0.0 LB |

