- 3/4 in Diameter
- 8 in Overall Length
- HSS Material
- 90 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Shank Size - Metric | 19.05 mm |
| Flute Length - Metric | 44.45 mm |
| Point Angle | 90 degree |
| Coating | Bright |
| Shank Length - Metric | 158.75 mm |
| No. of Flutes | 2 |
| Flute Length | 1.75 in |
| Drill Style | Spotting |
| Shank Length | 6.25 in |
| Shank Type | Straight |
| Diameter - Fraction | 3/4 in |
| Diameter - Decimal | 0.75 in |
| Shank Size | 0.75 in |
| Overall Length | 8 in |
| Weight | 0.0 LB |

