- 5/8 in Diameter
- 4.25 in Overall Length
- HSS Material
- 90 degree Point Angle
- Spiral Flute Type
| Drill Style | Spotting |
| Overall Length | 4.25 in |
| Shank Length - Metric | 66.67 mm |
| Shank Size | 0.625 in |
| Flute Length | 1.625 in |
| Flute Length - Metric | 41.27 mm |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Shank Size - Metric | 15.88 mm |
| Point Angle | 90 degree |
| Diameter - Decimal | 0.625 in |
| Diameter - Fraction | 5/8 in |
| Coating | Bright |
| Material | HSS |
| Shank Length | 2.625 in |
| Weight | 0.0 LB |

