Skip to content Skip to navigation menu
ClevelandC23958

C23958

5/8 618 CAR REAMER
Item #104107721
  • 5/8 in Diameter
  • HSS Material
  • Spiral Flute Type
ClevelandC23958
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8 in Diameter
  • HSS Material
  • Spiral Flute Type
No. of Flutes 5
Overall Length 8.063 in
Material HSS
Flute Length 4.5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison