
- 1 1/16 in Diameter
- HSS Material
- #3 Morse Taper Shank Type
- Spiral Flute Type
Shank Type | #3 Morse Taper |
Overall Length | 12 in |
Flute Length | 7.375 in |
No. of Flutes | 4 |
Material | HSS |
Weight | 0.0 LB |

Shank Type | #3 Morse Taper |
Overall Length | 12 in |
Flute Length | 7.375 in |
No. of Flutes | 4 |
Material | HSS |
Weight | 0.0 LB |