- 11.00 mm Diameter
- 7.677 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 67 mm |
| Shank Length | 2.6376 in |
| Point Angle | 135 degree |
| Shank Size | 0.4331 in |
| Shank Size - Metric | 11 mm |
| Shank Type | Straight |
| Diameter - Decimal | 0.4331 in |
| Overall Length | 7.677 in |
| Material | HSS-CO 8% (M42) |
| Coating | TiN |
| Drill Style | Taper Length |
| Flute Length | 5.0394 in |
| Flute Length - Metric | 128 mm |
| No. of Flutes | 2 |
| Diameter - Metric | 11.00 mm |
| Weight | 0.0 LB |

