Skip to content Skip to navigation menu
ClevelandC16928

C16928

7.00MM 2575TN WIDE LAND TAPER
Item #104105098
  • 7.00 mm Diameter
  • 6.1417 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC16928
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7.00 mm Diameter
  • 6.1417 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Material HSS-CO 8% (M42)
Shank Type Straight
No. of Flutes 2
Overall Length 6.1417 in
Shank Size 0.2756 in
Point Angle 135 degree
Coating TiN
Flute Length 4.0158 in
Diameter - Metric 7.00 mm
Diameter - Decimal 0.2756 in
Shank Length - Metric 54 mm
Flute Length - Metric 102 mm
Drill Style Taper Length
Shank Size - Metric 7 mm
Shank Length 2.1259 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison