- 6.50 mm Diameter
- 5.8268 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Diameter - Metric | 6.50 mm |
| Flute Length | 3.819 in |
| Material | HSS-CO 8% (M42) |
| Flute Length - Metric | 97 mm |
| Overall Length | 5.8268 in |
| Diameter - Decimal | 0.2559 in |
| Shank Size - Metric | 6.5 mm |
| Shank Type | Straight |
| Drill Style | Taper Length |
| Coating | TiN |
| Shank Length | 2.0078 in |
| Shank Size | 0.2559 in |
| Shank Length - Metric | 51 mm |
| Weight | 0.0 LB |

