- 5.60 mm Diameter
- 5.4724 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Coating | TiN |
| Diameter - Metric | 5.60 mm |
| Overall Length | 5.4724 in |
| Flute Length | 3.5827 in |
| Drill Style | Taper Length |
| Point Angle | 135 degree |
| Shank Type | Straight |
| Shank Size - Metric | 5.6 mm |
| Shank Length - Metric | 48 mm |
| Shank Size | 0.2205 in |
| Material | HSS-CO 8% (M42) |
| Flute Length - Metric | 91 mm |
| Shank Length | 1.8897 in |
| Diameter - Decimal | 0.2205 in |
| Weight | 0.0 LB |

