Skip to content Skip to navigation menu
ClevelandC16907

C16907

13/32 2575TN WIDE LAND TAPER
Item #104103161
  • 13/32 in Diameter
  • 7 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC16907
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13/32 in Diameter
  • 7 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Coating TiN
Shank Size 0.4062 in
Shank Type Straight
Shank Length 2.625 in
Material HSS-CO 8% (M42)
Drill Style Taper Length
Flute Length 4.375 in
Flute Length - Metric 111.13 mm
Shank Size - Metric 10.32 mm
Point Angle 135 degree
Shank Length - Metric 66.67 mm
No. of Flutes 2
Overall Length 7 in
Diameter - Fraction 13/32 in
Diameter - Decimal 0.40625 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison