Skip to content Skip to navigation menu
ClevelandC16884

C16884

#52 2575TN WIDE LAND TAPER
Item #104100671
  • #52 Diameter
  • 3.75 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC16884
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #52 Diameter
  • 3.75 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
No. of Flutes 2
Flute Length - Metric 50.8 mm
Material HSS-CO 8% (M42)
Shank Size 0.0635 in
Shank Length - Metric 44.45 mm
Point Angle 135 degree
Diameter - Wire #52
Shank Length 1.75 in
Coating TiN
Shank Type Straight
Diameter - Decimal 0.0635 in
Overall Length 3.75 in
Flute Length 2 in
Drill Style Taper Length
Shank Size - Metric 1.61 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison