Skip to content Skip to navigation menu
ClevelandC16883

C16883

#51 2575TN WIDE LAND TAPER
Item #104104085
  • #51 Diameter
  • 3.75 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC16883
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #51 Diameter
  • 3.75 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Material HSS-CO 8% (M42)
Shank Type Straight
Overall Length 3.75 in
Diameter - Wire #51
Diameter - Decimal 0.067 in
Point Angle 135 degree
Shank Size 0.067 in
No. of Flutes 2
Flute Length - Metric 50.8 mm
Drill Style Taper Length
Coating TiN
Shank Length 1.75 in
Shank Length - Metric 44.45 mm
Shank Size - Metric 1.7 mm
Flute Length 2 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison