- #49 Diameter
- 3.75 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Diameter - Decimal | 0.073 in |
| Shank Type | Straight |
| Shank Size - Metric | 1.85 mm |
| Flute Length - Metric | 50.8 mm |
| Shank Length | 1.75 in |
| Drill Style | Taper Length |
| Flute Length | 2 in |
| Diameter - Wire | #49 |
| Coating | TiN |
| Overall Length | 3.75 in |
| Material | HSS-CO 8% (M42) |
| Shank Length - Metric | 44.45 mm |
| Point Angle | 135 degree |
| Shank Size | 0.073 in |
| Weight | 0.0 LB |

