- #39 Diameter
- 4.625 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 2.53 mm |
| Overall Length | 4.625 in |
| Flute Length - Metric | 63.5 mm |
| Shank Type | Straight |
| Diameter - Wire | #39 |
| Shank Length - Metric | 53.97 mm |
| Drill Style | Taper Length |
| Coating | TiN |
| Flute Length | 2.5 in |
| Material | HSS-CO 8% (M42) |
| Diameter - Decimal | 0.0995 in |
| Point Angle | 135 degree |
| Shank Length | 2.125 in |
| Shank Size | 0.0995 in |
| No. of Flutes | 2 |
| Weight | 0.0 LB |

