Skip to content Skip to navigation menu
ClevelandC16867

C16867

#35 2575TN WIDE LAND TAPER
Item #104104516
  • #35 Diameter
  • 5.125 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC16867
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #35 Diameter
  • 5.125 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 69.85 mm
Point Angle 135 degree
Shank Type Straight
No. of Flutes 2
Shank Size - Metric 2.79 mm
Overall Length 5.125 in
Flute Length 2.75 in
Shank Length 2.375 in
Drill Style Taper Length
Coating TiN
Shank Size 0.11 in
Diameter - Wire #35
Diameter - Decimal 0.11 in
Shank Length - Metric 60.32 mm
Material HSS-CO 8% (M42)
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison