Skip to content Skip to navigation menu
ClevelandC16861

C16861

#29 2575TN WIDE LAND TAPER
Item #104104083
  • #29 Diameter
  • 5.375 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC16861
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #29 Diameter
  • 5.375 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 60.32 mm
Diameter - Decimal 0.136 in
Point Angle 135 degree
Diameter - Wire #29
Shank Type Straight
Shank Size - Metric 3.45 mm
Flute Length - Metric 76.2 mm
Overall Length 5.375 in
Coating TiN
Material HSS-CO 8% (M42)
Flute Length 3 in
Shank Length 2.375 in
Drill Style Taper Length
Shank Size 0.136 in
No. of Flutes 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison