Skip to content Skip to navigation menu
ClevelandC16857

C16857

#25 2575TN WIDE LAND TAPER
Item #104103158
  • #25 Diameter
  • 5.375 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC16857
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #25 Diameter
  • 5.375 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Coating TiN
Overall Length 5.375 in
Flute Length 3 in
Shank Type Straight
Flute Length - Metric 76.2 mm
Point Angle 135 degree
Diameter - Decimal 0.1495 in
Drill Style Taper Length
No. of Flutes 2
Shank Length - Metric 60.32 mm
Material HSS-CO 8% (M42)
Shank Size 0.1495 in
Diameter - Wire #25
Shank Size - Metric 3.8 mm
Shank Length 2.375 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison