- 12.50 mm Diameter
- 8.071 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Material | HSS-CO 8% (M42) |
| Coating | Straw |
| Shank Length - Metric | 71 mm |
| Flute Length - Metric | 134 mm |
| Diameter - Decimal | 0.4921 in |
| Shank Size | 0.492125 in |
| Overall Length | 8.071 in |
| Diameter - Metric | 12.50 mm |
| Shank Size - Metric | 12.5 mm |
| Shank Type | Straight |
| Drill Style | Taper Length |
| No. of Flutes | 2 |
| Shank Length | 2.7954 in |
| Flute Length | 5.2756 in |
| Point Angle | 135 degree |
| Weight | 0.0 LB |

