- 5.00 mm Diameter
- 5.1969 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.1969 in |
| Drill Style | Taper Length |
| Diameter - Metric | 5.00 mm |
| Shank Length | 1.7717 in |
| Coating | Straw |
| Flute Length - Metric | 87 mm |
| Point Angle | 135 degree |
| Shank Type | Straight |
| Shank Size - Metric | 5 mm |
| Flute Length | 3.4252 in |
| Overall Length | 5.1969 in |
| Shank Length - Metric | 45 mm |
| Shank Size | 0.1969 in |
| No. of Flutes | 2 |
| Material | HSS-CO 8% (M42) |
| Weight | 0.0 LB |

