- 3.00 mm Diameter
- 3.937 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Material | HSS-CO 8% (M42) |
| Shank Size | 0.1181 in |
| Flute Length - Metric | 66 mm |
| Diameter - Metric | 3.00 mm |
| Shank Size - Metric | 3 mm |
| Shank Type | Straight |
| Flute Length | 2.5984 in |
| Drill Style | Taper Length |
| Diameter - Decimal | 0.1181 in |
| Shank Length | 1.3386 in |
| Shank Length - Metric | 34 mm |
| Overall Length | 3.937 in |
| Point Angle | 135 degree |
| Coating | Straw |
| No. of Flutes | 2 |
| Weight | 0.0 LB |

