Skip to content Skip to navigation menu
ClevelandC16796

C16796

3/8 2575 WIDE LAND TAPER
Item #104107396
  • 3/8 in Diameter
  • 6.75 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC16796
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Diameter
  • 6.75 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Point Angle 135 degree
Coating Straw
Diameter - Decimal 0.375 in
Flute Length - Metric 107.95 mm
Material HSS-CO 8% (M42)
Shank Length 2.5 in
Drill Style Taper Length
Shank Length - Metric 63.5 mm
No. of Flutes 2
Shank Type Straight
Shank Size 0.375 in
Overall Length 6.75 in
Diameter - Fraction 3/8 in
Flute Length 4.25 in
Shank Size - Metric 9.52 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison