Skip to content Skip to navigation menu
ClevelandC16743

C16743

#20 2575 WIDE LAND TAPER
Item #104105918
  • #20 Diameter
  • 5.75 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC16743
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #20 Diameter
  • 5.75 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
No. of Flutes 2
Flute Length 3.375 in
Diameter - Decimal 0.161 in
Shank Length - Metric 60.32 mm
Flute Length - Metric 85.72 mm
Shank Type Straight
Shank Size 0.161 in
Coating Straw
Material HSS-CO 8% (M42)
Shank Size - Metric 4.09 mm
Diameter - Wire #20
Shank Length 2.375 in
Point Angle 135 degree
Overall Length 5.75 in
Drill Style Taper Length
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison