Skip to content Skip to navigation menu
ClevelandC16642

C16642

#30 2075TN WIDE LAND JOBBER
Item #104309590
  • #30 Diameter
  • 2.75 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC16642
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #30 Diameter
  • 2.75 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 3.26 mm
Flute Length 1.625 in
Diameter - Wire #30
Material HSS-CO 8% (M42)
No. of Flutes 2
Flute Length - Metric 41.27 mm
Shank Type Straight
Coating TiN
Shank Length - Metric 28.57 mm
Shank Size 0.1285 in
Overall Length 2.75 in
Point Angle 135 degree
Drill Style Jobber
Shank Length 1.125 in
Diameter - Decimal 0.1285 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison