- 11.00 mm Diameter
- 5.5905 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Overall Length | 5.5905 in |
| Diameter - Decimal | 0.4331 in |
| Diameter - Metric | 11.00 mm |
| Drill Style | Jobber |
| Shank Size | 0.4331 in |
| Point Angle | 135 degree |
| Shank Type | Straight |
| Shank Length | 1.8897 in |
| Material | HSS-CO 8% (M42) |
| Coating | Straw |
| Shank Size - Metric | 11 mm |
| Shank Length - Metric | 48 mm |
| Flute Length - Metric | 94 mm |
| No. of Flutes | 2 |
| Flute Length | 3.7008 in |
| Weight | 0.0 LB |

