Skip to content Skip to navigation menu
ClevelandC16600

C16600

8.0MM 2075 WIDE LAND JOBBER
Item #104309677
  • 8.00 mm Diameter
  • 4.6063 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC16600
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8.00 mm Diameter
  • 4.6063 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Material HSS-CO 8% (M42)
Drill Style Jobber
Shank Length - Metric 42 mm
Point Angle 135 degree
No. of Flutes 2
Shank Type Straight
Overall Length 4.6063 in
Shank Size 0.315 in
Flute Length 2.9528 in
Shank Length 1.6535 in
Coating Straw
Shank Size - Metric 8 mm
Flute Length - Metric 75 mm
Diameter - Decimal 0.315 in
Diameter - Metric 8.00 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison