Skip to content Skip to navigation menu
ClevelandC16597

C16597

6.8MM 2075 WIDE LAND JOBBER
Item #104280311
  • 6.80 mm Diameter
  • 4.2913 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC16597
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.80 mm Diameter
  • 4.2913 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 6.8 mm
Shank Length - Metric 40 mm
Overall Length 4.2913 in
No. of Flutes 2
Diameter - Decimal 0.2677 in
Shank Type Straight
Material HSS-CO 8% (M42)
Flute Length 2.7165 in
Shank Size 0.2677 in
Point Angle 135 degree
Coating Straw
Diameter - Metric 6.80 mm
Drill Style Jobber
Flute Length - Metric 69 mm
Shank Length 1.5748 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison