Skip to content Skip to navigation menu
ClevelandC16552

C16552

#50 2075 WIDE LAND JOBBER
Item #104309585
  • #50 Diameter
  • 2 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC16552
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #50 Diameter
  • 2 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 25.4 mm
Shank Size 0.07 in
Flute Length - Metric 25.4 mm
Diameter - Wire #50
Overall Length 2 in
Flute Length 1 in
Drill Style Jobber
Shank Length 1 in
Shank Type Straight
Material HSS-CO 8% (M42)
Shank Size - Metric 1.78 mm
Diameter - Decimal 0.07 in
Point Angle 135 degree
No. of Flutes 2
Coating Straw
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison