Skip to content Skip to navigation menu
ClevelandC16517

C16517

#15 2075 WIDE LAND JOBBER
Item #104282071
  • #15 Diameter
  • 3.375 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC16517
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #15 Diameter
  • 3.375 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size 0.18 in
Point Angle 135 degree
No. of Flutes 2
Flute Length - Metric 55.56 mm
Shank Type Straight
Coating Straw
Shank Size - Metric 4.57 mm
Shank Length - Metric 30.16 mm
Diameter - Wire #15
Diameter - Decimal 0.18 in
Overall Length 3.375 in
Drill Style Jobber
Flute Length 2.1875 in
Shank Length 1.1875 in
Material HSS-CO 8% (M42)
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison