
- R Diameter
- 4.75 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Material | HSS-CO 8% (M42) |
Flute Length - Metric | 87.31 mm |
Drill Style | Jobber |
Flute Length | 3.4375 in |
Shank Length | 1.3125 in |
Overall Length | 4.75 in |
Shank Length - Metric | 33.34 mm |
Shank Size - Metric | 8.61 mm |
Diameter - Wire | R |
No. of Flutes | 2 |
Coating | TiCN |
Shank Type | Straight |
Shank Size | 0.339 in |
Point Angle | 135 degree |
Diameter - Decimal | 0.339 in |
Weight | 0.0 LB |
