Skip to content Skip to navigation menu
ClevelandC16262

C16262

#43 2565 PARABOLIC DRILL
Item #104281088
  • #43 Diameter
  • 4.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC16262
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #43 Diameter
  • 4.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Drill Style Taper Length
Flute Length - Metric 57.15 mm
Point Angle 118 degree
No. of Flutes 2
Shank End Feature Length 0.125 in
Shank Size - Metric 2.26 mm
Material HSS
Shank Length 2 in
Diameter - Decimal 0.089 in
Diameter - Wire #43
Overall Length 4.25 in
Shank End Feature Tang
Flute Length 2.25 in
Coating Bright
Shank Length - Metric 50.8 mm
Shank Size 0.089 in
Shank Type Straight
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison