Skip to content Skip to navigation menu
ClevelandC16249

C16249

#30 2565 PARABOLIC DRILL
Item #104309188
  • #30 Diameter
  • 5.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC16249
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #30 Diameter
  • 5.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Point Angle 118 degree
Shank End Feature Length 0.28125 in
Shank Type Straight
No. of Flutes 2
Diameter - Wire #30
Shank Size - Metric 3.26 mm
Overall Length 5.375 in
Shank Size 0.1285 in
Diameter - Decimal 0.1285 in
Material HSS
Shank Length 2.375 in
Drill Style Taper Length
Flute Length 3 in
Flute Length - Metric 76.2 mm
Shank End Feature Tang
Shank Length - Metric 60.32 mm
Coating Bright
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison