Skip to content Skip to navigation menu
ClevelandC16207

C16207

#40 2065 PARABOLIC DRILL
Item #104279517
  • #40 Diameter
  • 2.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC16207
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #40 Diameter
  • 2.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length 1.375 in
Diameter - Decimal 0.098 in
Flute Length - Metric 34.92 mm
Coating Bright
Shank Type Straight
Shank Size 0.098 in
Point Angle 118 degree
Diameter - Wire #40
Overall Length 2.375 in
Material HSS
Shank Length - Metric 25.4 mm
No. of Flutes 2
Shank Length 1 in
Shank Size - Metric 2.49 mm
Drill Style Jobber
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison