- #11 Diameter
- 3.5 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Point Angle | 118 degree |
| Shank Length - Metric | 30.16 mm |
| Shank Type | Straight |
| Overall Length | 3.5 in |
| Shank Size | 0.191 in |
| Flute Length - Metric | 58.74 mm |
| No. of Flutes | 2 |
| Coating | Bright |
| Diameter - Wire | #11 |
| Drill Style | Jobber |
| Diameter - Decimal | 0.191 in |
| Flute Length | 2.3125 in |
| Shank Length | 1.1875 in |
| Shank Size - Metric | 4.85 mm |
| Weight | 0.0 LB |

