- 7/16 in Diameter
- 7.25 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length | 2.625 in |
| Drill Style | Taper Length |
| Shank End Feature | Tang |
| Shank End Feature Length | 0.4375 in |
| Shank Size | 0.4375 in |
| Diameter - Fraction | 7/16 in |
| Diameter - Decimal | 0.4375 in |
| Overall Length | 7.25 in |
| Flute Length | 4.625 in |
| Point Angle | 118 degree |
| Shank Type | Straight |
| Material | HSS |
| Coating | Bright |
| Shank Size - Metric | 11.11 mm |
| Shank Length - Metric | 66.67 mm |
| No. of Flutes | 2 |
| Flute Length - Metric | 117.47 mm |
| Weight | 0.0 LB |

