Skip to content Skip to navigation menu
ClevelandC16080

C16080

13/32 2565 PARABOLIC DRILL
Item #104279309
  • 13/32 in Diameter
  • 7 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC16080
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13/32 in Diameter
  • 7 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank End Feature Length 0.4375 in
Shank End Feature Tang
Shank Size 0.4062 in
Coating Bright
Flute Length 4.375 in
Flute Length - Metric 111.13 mm
Diameter - Decimal 0.40625 in
Shank Length 2.625 in
Drill Style Taper Length
Overall Length 7 in
Material HSS
Shank Length - Metric 66.67 mm
No. of Flutes 2
Shank Size - Metric 10.32 mm
Diameter - Fraction 13/32 in
Point Angle 118 degree
Shank Type Straight
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison