Skip to content Skip to navigation menu
ClevelandC16061

C16061

7/64 2565 PARABOLIC DRILL
Item #104282564
  • 7/64 in Diameter
  • 4.625 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC16061
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/64 in Diameter
  • 4.625 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 63.5 mm
Shank End Feature Length 0.15625 in
Shank Type Straight
Material HSS
Flute Length 2.5 in
Shank Length 2.125 in
Coating Bright
Point Angle 118 degree
Overall Length 4.625 in
Shank Length - Metric 53.97 mm
No. of Flutes 2
Shank Size 0.1094 in
Shank Size - Metric 2.78 mm
Shank End Feature Tang
Drill Style Taper Length
Diameter - Fraction 7/64 in
Diameter - Decimal 0.109375 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison