- 5/64 in Diameter
- 3.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 50.8 mm |
| Flute Length | 2 in |
| Drill Style | Taper Length |
| Overall Length | 3.75 in |
| Shank End Feature Length | 0.125 in |
| Material | HSS |
| Shank Size - Metric | 1.98 mm |
| Diameter - Decimal | 0.078125 in |
| Diameter - Fraction | 5/64 in |
| Shank End Feature | Tang |
| Coating | Bright |
| Point Angle | 118 degree |
| No. of Flutes | 2 |
| Shank Length - Metric | 44.45 mm |
| Shank Type | Straight |
| Shank Size | 0.0781 in |
| Shank Length | 1.75 in |
| Weight | 0.0 LB |

