Skip to content Skip to navigation menu
ClevelandC16043

C16043

9/32 2065 PARABOLIC DRILL
Item #104279302
  • 9/32 in Diameter
  • 4.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC16043
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9/32 in Diameter
  • 4.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length 2.9375 in
Shank Length - Metric 33.34 mm
Material HSS
Drill Style Jobber
Overall Length 4.25 in
Diameter - Fraction 9/32 in
Shank Type Straight
Diameter - Decimal 0.28125 in
Shank Size - Metric 7.14 mm
Point Angle 118 degree
Flute Length - Metric 74.61 mm
Coating Bright
Shank Size 0.2812 in
Shank Length 1.3125 in
No. of Flutes 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison