Skip to content Skip to navigation menu
ClevelandC15983

C15983

LTR-W 3780 AMD LONG LIFE DR
Item #104279297
  • W Diameter
  • 5.125 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC15983
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • W Diameter
  • 5.125 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 47.63 mm
Overall Length 5.125 in
Material HSS-CO 8% (M42)
Shank Type Straight
Shank Length - Metric 82.55 mm
Shank Size - Metric 9.8 mm
Coating Steam Oxide
Drill Style Short Flute Jobber
Flute Length 1.875 in
Shank Size 0.386 in
No. of Flutes 2
Diameter - Decimal 0.386 in
Diameter - Wire W
Shank Length 3.25 in
Point Angle 135 degree
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison