- M Diameter
- 4.375 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Overall Length | 4.375 in |
| Shank Length | 2.8125 in |
| Diameter - Wire | M |
| No. of Flutes | 2 |
| Shank Type | Straight |
| Flute Length - Metric | 39.69 mm |
| Drill Style | Short Flute Jobber |
| Shank Size | 0.295 in |
| Flute Length | 1.5625 in |
| Material | HSS-CO 8% (M42) |
| Shank Size - Metric | 7.49 mm |
| Diameter - Decimal | 0.295 in |
| Shank Length - Metric | 71.44 mm |
| Point Angle | 135 degree |
| Coating | Steam Oxide |
| Weight | 0.0 LB |

