- B Diameter
- 4 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length | 2.625 in |
| Shank Size | 0.238 in |
| Point Angle | 135 degree |
| Flute Length | 1.375 in |
| No. of Flutes | 2 |
| Coating | Steam Oxide |
| Shank Size - Metric | 6.05 mm |
| Material | HSS-CO 8% (M42) |
| Shank Length - Metric | 66.67 mm |
| Diameter - Wire | B |
| Drill Style | Short Flute Jobber |
| Overall Length | 4 in |
| Shank Type | Straight |
| Diameter - Decimal | 0.238 in |
| Flute Length - Metric | 34.92 mm |
| Weight | 0.47 LB |

