Skip to content Skip to navigation menu
ClevelandC15941

C15941

#9 3780 AMD LONG LIFE DR
Item #104279293
  • #9 Diameter
  • 3.625 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC15941
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #9 Diameter
  • 3.625 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length 2.4375 in
No. of Flutes 2
Flute Length - Metric 30.16 mm
Flute Length 1.1875 in
Shank Size - Metric 4.98 mm
Coating Steam Oxide
Material HSS-CO 8% (M42)
Diameter - Decimal 0.196 in
Overall Length 3.625 in
Point Angle 135 degree
Shank Type Straight
Shank Length - Metric 61.91 mm
Shank Size 0.196 in
Diameter - Wire #9
Drill Style Short Flute Jobber
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison