Skip to content Skip to navigation menu
ClevelandC15915

C15915

1/8 3780 AMD LONG LIFE DR
Item #101608059
  • 1/8 in Diameter
  • 2.75 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC15915
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8 in Diameter
  • 2.75 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 0.125 in
Shank Size - Metric 3.17 mm
Drill Size 1/8 in
Coating Steam Oxide
Shank Length 1.875 in
Drill Style Short Flute Jobber
No. of Flutes 2
Drill Length Type Jobber
Finish Steam Oxide
Shank Length - Metric 47.63 mm
Point Angle 135 degree
Diameter - Fraction 1/8 in
Material HSS-CO 8% (M42)
Shank Size 0.125 in
Direction of Rotation Right Hand
Flute Length 0.875 in
Overall Length 2.75 in
Point Shape Split
Shank Type Straight
Size Type Fractional
Flute Length - Metric 22.22 mm
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison