- #35 Diameter
- 2.625 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Diameter - Wire | #35 |
| Diameter - Decimal | 0.11 in |
| Shank Length | 1.75 in |
| Flute Length | 0.875 in |
| Drill Style | Short Flute Jobber |
| Point Angle | 135 degree |
| No. of Flutes | 2 |
| Material | HSS-CO 8% (M42) |
| Coating | Steam Oxide |
| Overall Length | 2.625 in |
| Flute Length - Metric | 22.22 mm |
| Shank Length - Metric | 44.45 mm |
| Shank Type | Straight |
| Shank Size | 0.11 in |
| Shank Size - Metric | 2.79 mm |
| Weight | 0.0 LB |

