- #36 Diameter
- 2.5 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Diameter - Wire | #36 |
| Flute Length - Metric | 20.64 mm |
| Diameter - Decimal | 0.1065 in |
| Shank Length | 1.6875 in |
| Material | HSS-CO 8% (M42) |
| Shank Length - Metric | 42.86 mm |
| Drill Style | Short Flute Jobber |
| Shank Size | 0.1065 in |
| Flute Length | 0.8125 in |
| No. of Flutes | 2 |
| Coating | Steam Oxide |
| Shank Type | Straight |
| Shank Size - Metric | 2.71 mm |
| Point Angle | 135 degree |
| Overall Length | 2.5 in |
| Weight | 0.0 LB |

