Skip to content Skip to navigation menu
ClevelandC15903

C15903

#41 3780 AMD LONG LIFE DR
Item #104279717
  • #41 Diameter
  • 2.375 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
ClevelandC15903
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #41 Diameter
  • 2.375 in Overall Length
  • HSS-CO 8% (M42) Material
  • 135 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 20.64 mm
Material HSS-CO 8% (M42)
Shank Size - Metric 2.44 mm
Point Angle 135 degree
Diameter - Wire #41
Shank Type Straight
Flute Length 0.8125 in
Drill Style Short Flute Jobber
No. of Flutes 2
Coating Steam Oxide
Shank Length - Metric 39.69 mm
Diameter - Decimal 0.096 in
Shank Length 1.5625 in
Shank Size 0.096 in
Overall Length 2.375 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison