- #43 Diameter
- 2.25 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Diameter - Wire | #43 |
| No. of Flutes | 2 |
| Drill Style | Short Flute Jobber |
| Shank Size - Metric | 2.26 mm |
| Flute Length | 0.75 in |
| Shank Length - Metric | 38.1 mm |
| Overall Length | 2.25 in |
| Shank Size | 0.089 in |
| Shank Type | Straight |
| Coating | Steam Oxide |
| Diameter - Decimal | 0.089 in |
| Point Angle | 135 degree |
| Material | HSS-CO 8% (M42) |
| Flute Length - Metric | 19.05 mm |
| Shank Length | 1.5 in |
| Weight | 0.0 LB |

