
- 7.20 mm Diameter
- 4.2913 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Type | Straight |
Point Angle | 135 degree |
Coating | Straw |
No. of Flutes | 2 |
Material | HSS-CO 8% (M42) |
Overall Length | 4.2913 in |
Diameter - Metric | 7.20 mm |
Diameter - Decimal | 0.2835 in |
Drill Style | Jobber |
Flute Length - Metric | 69 mm |
Shank Size - Metric | 7.2 mm |
Shank Size | 0.2835 in |
Flute Length | 2.7165 in |
Shank Length | 1.5748 in |
Shank Length - Metric | 40 mm |
Weight | 0.0 LB |
