
- 2.90 mm Diameter
- 2.4016 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Length - Metric | 28 mm |
Diameter - Decimal | 0.1142 in |
Shank Size | 0.1142 in |
Shank Size - Metric | 2.9 mm |
Point Angle | 135 degree |
Shank Type | Straight |
Drill Style | Jobber |
Flute Length - Metric | 33 mm |
Material | HSS-CO 8% (M42) |
No. of Flutes | 2 |
Diameter - Metric | 2.90 mm |
Overall Length | 2.4016 in |
Shank Length | 1.1024 in |
Coating | Straw |
Flute Length | 1.2992 in |
Weight | 0.0 LB |
